Motion
82331
Multipurpose Grease - General Purpose, 30 lb Size, Pail Container
MI ITEM #02909634
MFR #82331
Price$1,153.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, 30 lb Size, Pail Container
MI ITEM #02909634
MFR #82331

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,153.82/each

Specifications

Dimensions

  • Container Size
    30 lb
  • Weight
    33.53 lbs

Details

  • Application
    Multipurpose
  • Container Type
    Pail
  • Flammability
    Non-Flammable
  • Manufacturer Upc Number
    079340823310
  • Max Operating Temperature
    232 °C
  • Min Operating Temperature
    -40 °C
  • Type
    General Purpose
  • UPC_NO
    079340823310

Overview

Mfr description
235512 82331 SPR LUBE 30 LB. PA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought