Motion
614-40-9

REXNORD INC
614-40-9

Flat Top Conveyor Chain Sprocket - 25 Teeth, 1-7/16 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #02909766
MFR #614-40-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-40-9

Flat Top Conveyor Chain Sprocket - 25 Teeth, 1-7/16 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #02909766
MFR #614-40-9

Mfr description
614-40-9 NS820-25T 1-7/16 IDL
  • 820 Series Molded Split Sprocket with 25Teeth and a 1-7/16in Round Idler Bore in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1 7/16 in
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    154.2 mm
  • Pitch
    153.21 mm
  • Pitch Diameter  
    6.031 in
  • Weight
    2.00 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS820
  • Hub Type
    Flat
  • Number Of Strands Across
    2
  • Number Of Teeth  
    25
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)