Specifications
Dimensions
- Weight0.4 lbs
Details
- Accessory TypeMagnetic Temperature Probe
- Compatible Heater Part NumberVHIN10;VHIN33;VHIS35;VHIS75;VHIS100
- Product TypeBearing Heater Accessories
- UPC_NO053893528649
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)