Motion
VHIS1011US

TIMKEN
VHIS1011US

Bearing Heater - Induction Type, 125 kg Max Brg Wt
MI ITEM #02909792
MFR #VHIS1011US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
VHIS1011US

Bearing Heater - Induction Type, 125 kg Max Brg Wt
MI ITEM #02909792
MFR #VHIS1011US

Mfr description
VHIS1011US INDUCTION HEATER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Bore Diameter  
    30 mm

Details

  • Heater Type
    Induction
  • Product Type
    Bearing Heaters
  • Voltage
    500 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)