1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
VHIS353US
Bearing Heater - Induction Type, 35 kg Max Brg Wt
Mi Item #
02909795
MFR #
VHIS353US
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Bearing Heaters
TIMKEN VHIS353US
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
VHIS353US
Bearing Heater - Induction Type, 35 kg Max Brg Wt
Mi Item #
02909795
MFR #
VHIS353US
Mfr description
VHIS353US INDUCTION HEATER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Min Bore
Diameter
15 mm
Details
Heater Type
Induction
Product Type
Bearing Heaters
Voltage
120 V
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items