1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
VHIS4003US
Bearing Heater - Induction Type, 550 kg Max Brg Wt
Mi Item #
02909796
MFR #
VHIS4003US
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Bearing Heaters
TIMKEN VHIS4003US
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
VHIS4003US
Bearing Heater - Induction Type, 550 kg Max Brg Wt
Mi Item #
02909796
MFR #
VHIS4003US
Mfr description
VHIS4003US INDUCTION HEATER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Min Bore
Diameter
60 mm
Details
Heater Type
Induction
Product Type
Bearing Heaters
UPC_NO
053893528359
Voltage
500 V
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items