Motion
VHIS754US

TIMKEN
VHIS754US

Bearing Heater - Induction Type, 95 kg Max Brg Wt
Mi Item #02909797
MFR #VHIS754US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
VHIS754US

Bearing Heater - Induction Type, 95 kg Max Brg Wt
Mi Item #02909797
MFR #VHIS754US

Mfr description
VHIS754US INDUCTION HEATER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Bore Diameter  
    15 mm

Details

  • Heater Type
    Induction
  • Product Type
    Bearing Heaters
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)