Motion
807666
Coupling Adapter - For Use With M-800 Series Clutches, MW Series Clutches, MWCB Series Clutch/Brake, MCB-800 Series Clutch/Brake, Taper Lock #2517, 1.0000 - 2.5000 in Bore, Nickel Plated Finish
MI ITEM #02909866
MFR #807666
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With M-800 Series Clutches, MW Series Clutches, MWCB Series Clutch/Brake, MCB-800 Series Clutch/Brake, Taper Lock #2517, 1.0000 - 2.5000 in Bore, Nickel Plated Finish
MI ITEM #02909866
MFR #807666

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
807666
  • Coupling Is Nickel Plated

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    M-800 Series Clutches, MW Series Clutches, MWCB Series Clutch/Brake, MCB-800 Series Clutch/Brake
  • Bore Style
    Taper Lock #2517
  • Bore Size
    1.0000 - 2.5000 in
  • Finish
    Nickel Plated
  • Ratings
    CE, and RoHS
  • Bore Diameter
    1.0000 - 2.5000 in
  • Coupling Brand/Type
    Dodge Taper Lock Poly Disc
  • Coupling Size
    7.000 in
  • Max Parallel Misalignment
    0.015 in
  • Max Angular Misalignment
    0.128 in
  • Maximum Axia Float
    + 0.125 in
  • Additional Details
    Taper lock bushing (sold separately).
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought