Motion
F516-B-L
Flange-Mount Housing - 4-Bolt Flange, 196 mm Overall Length
Mi Item #02909870
MFR #F516-B-L
Price$1,335.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 4-Bolt Flange, 196 mm Overall Length
Mi Item #02909870
MFR #F516-B-L

Mfr description
F516-B-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,335.30/each

Specifications

Dimensions

  • Overall Length Diameter
    196 mm

Details

  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)