1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANDARD LOCKNUT LLC
N40
N Series Bearing Lock Nut - 7.847-8 in Thread Size, 9.849 in OD, 9.156 in Face Dia., 1.198 in Width
MI ITEM #
02910009
MFR #
N40
Your Price
$504.80
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Locking Nuts
STANDARD LOCKNUT LLC N40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANDARD LOCKNUT LLC
N40
N Series Bearing Lock Nut - 7.847-8 in Thread Size, 9.849 in OD, 9.156 in Face Dia., 1.198 in Width
MI ITEM #
02910009
MFR #
N40
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$504.80
/each
(List
$580.52
)
Qty
Add to Cart
Overview
Mfr description
N40 LOCKNUT
Specifications
Thread Size
7.847-8 in
Outside Diameter
9.8490 in
Face Diameter
9.1560 in
Overall Width
1.1980 in
Series
N
UPC_NO
737533005362
Bearing Type
Bearing Lock Nuts
Product Type
Bearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data