Motion
AK124-H
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 0.3750 in Bore Size, 12.2500 in O.D., Bushed, H Series Bushing, Cast Iron Material
Mi Item #02910154
MFR #AK124-H
Price$144.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 0.3750 in Bore Size, 12.2500 in O.D., Bushed, H Series Bushing, Cast Iron Material
Mi Item #02910154
MFR #AK124-H

Mfr description
AK124-H FHP SHEAVE MST BUSHED
  • For light duty applications.
  • For use with Split Taper Bushings.
  • Tolerances adhere to industry guidelines.Precise machining and processes ensure consistent finish and high quality.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.12/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    0.3750 in
  • Bushing Bore Range
    0.3750 to 1.3750 in
  • Datum Diameter
    12.0000 in
  • Face Width  
    0.7500 in
  • Hub Outside Diameter
    1.8750 in
  • Keyway Size
    3/8 x 1/32 in
  • Length Through Bore  
    1.25 in
  • Outside Diameter  
    12.2500 in
  • Overall Width
    .75 in
  • Pitch Diameter
    12 in
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    12.25 in
  • Storage Dimension Width
    12.25
  • Weight
    6.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    H
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950111636
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • UPC_NO
    697950111636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)