Motion
AK30-H
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 0.3750 in Bore Size, 3.0500 in O.D., Bushed, H Series Bushing, Cast Iron Material
Mi Item #02910160
MFR #AK30-H
Price$57.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 0.3750 in Bore Size, 3.0500 in O.D., Bushed, H Series Bushing, Cast Iron Material
Mi Item #02910160
MFR #AK30-H

Mfr description
AK30-H FHP SHEAVE MST BUSHED
  • For light duty applications.
  • For use with Split Taper Bushings.
  • Tolerances adhere to industry guidelines.Precise machining and processes ensure consistent finish and high quality.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.59/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    0.3750 in
  • Bushing Bore Range
    0.3750 to 1.3750 in
  • Datum Diameter
    2.8000 in
  • Face Width  
    0.7500 in
  • Hub Outside Diameter
    1.8750 in
  • Length Through Bore  
    1.25 in
  • Outside Diameter  
    3.0500 in
  • Overall Width
    .75 in
  • Pitch Diameter
    2.8 in
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    3.05 in
  • Storage Dimension Width
    3.05
  • Weight
    1.30 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    H
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950112435
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • UPC_NO
    697950112435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)