Motion
AK89-H
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 0.3750 in Bore Size, 8.7500 in O.D., Bushed, H Series Bushing, Cast Iron Material
MI ITEM #02910180
MFR #AK89-H
Your Price$101.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 0.3750 in Bore Size, 8.7500 in O.D., Bushed, H Series Bushing, Cast Iron Material
MI ITEM #02910180
MFR #AK89-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.50/each(List $127.26)

Overview

Mfr description
AK89-H FHP SHEAVE MST BUSHED
  • For light duty applications.
  • For use with Split Taper Bushings.
  • Tolerances adhere to industry guidelines.Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    H
  • Bore Diameter
    0.3750 in
  • Keyway Size
    3/8 x 1/32 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.3750 to 1.3750 in
  • Datum Diameter
    8.5000 in
  • Pitch Diameter
    8.5 in
  • Overall Width
    .75 in
  • Pulley Construction
    Arm / Spoke
  • Hub Outside Diameter
    1.8750 in
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    8.75 in
  • Storage Dimension Width
    8.75
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950112848
  • UPC_NO
    697950112848
  • Weight
    4.00 lbs
  • Mounting Type
    STD
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text