Motion
BK140-H
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 2 Groove, 0.3750 in Bore Size, 13.7500 in O.D., Bushed, H Series Bushing, Cast Iron Material
MI ITEM #02910189
MFR #BK140-H
List Price$240.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 2 Groove, 0.3750 in Bore Size, 13.7500 in O.D., Bushed, H Series Bushing, Cast Iron Material
MI ITEM #02910189
MFR #BK140-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$240.28/each for your price

Overview

Mfr description
BK140-H FHP SHEAVE MST BUSHED
  • For light duty applications.
  • For use with Split Taper Bushings.
  • Tolerances adhere to industry guidelines.Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    H
  • Bore Diameter
    0.3750 in
  • Keyway Size
    3/8 x 1/32 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.3750 to 1.3750 in
  • Datum Diameter
    13.0000 in
  • Pitch Diameter
    13 in
  • Overall Width
    .875 in
  • Pulley Construction
    Arm / Spoke
  • Hub Outside Diameter
    2.1250 in
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    13.75 in
  • Storage Dimension Width
    13.75
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950116082
  • UPC_NO
    697950116082
  • Weight
    8.60 lbs
  • Mounting Type
    STD
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text