Motion
WDH120RB
Engineering Chain - WDHR Series, 120 / 6.0000 in Pitch, Riveted, Medium Carbon, Heat Treated Material
Mi Item #02910297
MFR #WDH120RB
Price$193.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - WDHR Series, 120 / 6.0000 in Pitch, Riveted, Medium Carbon, Heat Treated Material
Mi Item #02910297
MFR #WDH120RB

Mfr description
WDH120RB CHAIN, PLAIN, RIVETED 420130
  • Price per ft
  • Shipped in approximate 10 ft strands
  • Made in the USA
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.78/ft

Specifications

Dimensions

  • Chain Overall Width
    12.0000 in
  • Engineering Chain Size & Pitch
    120 / 6.0000 in
  • Inside Width
    8.5000 in
  • Link Plate Thickness
    0.5000 in
  • Outside Plate Height
    2.0000 in
  • Pin Diameter
    1.0000 in
  • Pin Length
    11.9688 in
  • Roller Diameter
    2.0000 in
  • Weight per Foot
    24.5 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    120 / 6.000 in
  • Finish Coating
    Rust Preventive Coating
  • Link Plate Material
    Medium Carbon;Heat Treated
  • Material
    Medium Carbon, Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Outside Plate Material
    Medium Carbon;Heat Treated
  • Pin Material
    Medium Carbon;Heat Treated
  • Product Type
    Engineering Chain
  • Roller Material
    Medium Carbon;Heat Treated
  • Series
    WDHR
  • Standards Met
    ASME B29.18M
  • Working Load Capacity
    22300 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)