Overview
Mfr description
C95NL63-400-D CYLINDER
- ISO/VDMA cylinder w/lock, double acting, single rod
- Bore sizes (mm): 32, 40, 50, 63, 80, 100
- Standard strokes up to 800mm
- Auto switch capable
Specifications
- Country of OriginUS
- SeriesC95N
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data