Motion
1002 MORFLEX BOLT SET

MORSE
1002 MORFLEX BOLT SET

086397 Flexible Couplings Components - 1002 Size, Use With Morflex: Flexible Style Couplings, Material: Steel
MI ITEM #02910507
MFR #1002 MORFLEX BOLT SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
1002 MORFLEX BOLT SET

086397 Flexible Couplings Components - 1002 Size, Use With Morflex: Flexible Style Couplings, Material: Steel
MI ITEM #02910507
MFR #1002 MORFLEX BOLT SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size
    1002
  • Weight
    3.35

Details

  • Ambient Temperature Range
    0 to 200 ° F
  • Coupling Style
    Flexible
  • Coupling Type
    Elastomeric Coupling
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1002 MORFLEX BOLT SET
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288383048
  • Material
    Steel
  • Part Type
    Bolt Set

Overview

Mfr description
1002 MORFLEX BOLT SET 086397
  • Up to 10 degrees misalignment Resilient Design Absorbs Vibration Exposed and shrouded bolt configurations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought