Specifications
Dimensions
- Coupling Size Code1080
- Weight2.00 lbs
Details
- Compatible Part Number1080T50, 1080T70
- Manufacturer Product Page
- Manufacturer Upc Number782934368400
- Product TypeGrid Coupling Components
- UPC_NO782934368400
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)