Motion
4850M
Gloves For Glory® Welding/Heat Protection Gloves - Size Medium, Leather, Gauntlet Cuff Type, Pair, Blue
Mi Item #02910934
MFR #4850M
Price$13.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gloves For Glory® Welding/Heat Protection Gloves - Size Medium, Leather, Gauntlet Cuff Type, Pair, Blue
Mi Item #02910934
MFR #4850M

Mfr description
4850M GR GOAT KEVLAR MIG TIG GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.72/pr

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Color
    Blue
  • Cuff Type
    Gauntlet
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Goatskin
  • Lining Material
    Unlined
  • Material
    Leather
  • Product Line
    Gloves For Glory
  • Split Or Grain Leather
    Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    30451434850241
  • Welding Applications
    MIG & TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)