Motion
5331S
Nitri-Chem® Chemical Resistant Glove - Size XXXL or Size 12, Cotton, Gauntlet Cuff, 13 in Length, Green
Mi Item #02910936
MFR #5331S
Price$2.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Chem® Chemical Resistant Glove - Size XXXL or Size 12, Cotton, Gauntlet Cuff, 13 in Length, Green
Mi Item #02910936
MFR #5331S

Mfr description
5331S GREEN FLOCKED LINED 18 MIL NBR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.76/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length  
    13 in
  • Thickness
    18 mil, 0.46 mm
  • Weight
    2.596 lbs, 41.536 oz

Details

  • Additional Details
    Flock-Lined, FDA Compliant, Raised Diamond Texture
  • Application
    Aviation Maintenance, Mechanics, Food Processing
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Straight
  • Cuff Type
    Gauntlet
  • Description Keyword
    Unlined
  • Duty Type
    Industrial
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Grip Pattern
    Diamond
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Liner Color
    Green
  • Lining Material
    Cotton Flock
  • Lining Seams
    Seamless Lining
  • Material
    Cotton
  • Material Type
    Synthetic
  • Powder Free
    Yes
  • Product Line
    Nitri-Chem
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    EN ISO 374-1, 2016/Type B, FDA 21 CFR 177.2600
  • Sterile Gloves
    No
  • Surface Finish
    Raised Diamond
  • Thumb Style
    Straight
  • UPC_NO
    30451435331145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)