Motion
5339S
Nitri-Chem® Chemical Resistant Gloves - Size Large, Cotton, Gauntlet Cuff, 13 in Length, Green
MI ITEM #02910940
MFR #5339S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Chem® Chemical Resistant Gloves - Size Large, Cotton, Gauntlet Cuff, 13 in Length, Green
MI ITEM #02910940
MFR #5339S

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5339S GREEN FLOCKED LINED 18 MIL NBR

Specifications

  • Glove Size
    Large
  • Material
    Cotton
  • Cuff Type
    Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Green
  • Product Line
    Nitri-Chem
  • Lining Material
    Unlined
  • Lining Seams
    Seamless Lining
  • Grip Pattern
    Diamond
  • Thickness
    18 mil
  • UPC_NO
    30451435339165
  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought