Motion
8516G
General Purpose Work Glove - L or Size 9 Size, Gauntlet Cuff, Cotton Material
Mi Item #02910946
MFR #8516G
Price$6.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Gauntlet Cuff, Cotton Material
Mi Item #02910946
MFR #8516G

Mfr description
8516G CHORE CANVAS BACK GAUNTLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.58/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    5.0000 in, 12.7 cm
  • Men'S Size
    L

Details

  • Additional Details
    Clute Cut
  • Application
    Agriculture, Farming, Construction
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description
    Dotted Palm Chore Glove
  • Description Keyword
    Rayon Lined
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Industry Use
    Agriculture, Farming, Construction
  • Insulated
    Yes
  • Laundering Capability
    Washable
  • Liner Color
    Gold
  • Liner Material
    Fleece
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    8516 G
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Quilted
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    Chore
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F1060 - 18
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Chore
  • UPC_NO
    30451438516907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)