Specifications
Dimensions
- Glove SizeSmall
Details
- Ansi Isea Cut Resistance LevelA2
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialLatex
- ColorBlue / Yellow
- Cuff TypeKnitwrist
- Description KeywordNatural Rubber Coated Palm & Fingers
- En 388 Abrasion Resistance Level3
- En 388 Cut Resistance Level4
- En 388 Puncture Resistance Level3
- En 388 Tear Resistance Level4
- Hand TypePair
- Knit Gauge10 ga
- Liner/Shell MaterialKevlar
- Standards MetCE
- TypeCut Resistant
- UPC_NO30451439687187
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)