Motion
9687XL
Flex Tuff® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Kevlar Liner
Mi Item #02910951
MFR #9687XL
Price$11.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flex Tuff® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Kevlar Liner
Mi Item #02910951
MFR #9687XL

Mfr description
9687XL FLEX TUFF KEVLAR 10 GAUGE
  • Seamless knit Kevlar® shell with blue latex coating for manual dexterity
  • Will not melt, ignite or conduct electricity
  • Hemmed cuff
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.83/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Latex
  • Color
    Blue / Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Natural Rubber Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Knit Gauge
    10 ga
  • Liner Material
    Kevlar®
  • Liner/Shell Material
    Kevlar®
  • Standards Met
    CE
  • Type
    Cut Resistant
  • UPC_NO
    30451439687491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)