Motion
9368S
Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Kevlar/Cotton Liner
MI ITEM #02911039
MFR #9368S
List Price$6.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Kevlar/Cotton Liner
MI ITEM #02911039
MFR #9368S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.82/pr for your price

Overview

Mfr description
9368S REG KEVLAR PLATE PALM COAT

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    PVC
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Black / Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar/Cotton
  • Length
    9.05 in
  • Standards Met
    ASTM F 1790-97
  • UPC_NO
    30451439368161
  • Description Keyword
    PVC Coated Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought