Motion
NS7700-21T 3-1/2IN S PA

REXNORD INC
NS7700-21T 3-1/2IN S PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 21 Teeth, 3 1/2 in Bore Dia., 6.7090 in Pitch Dia., PA Material
Mi Item #02911150
MFR #NS7700-21T 3-1/2IN S PA
Price$127.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS7700-21T 3-1/2IN S PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 21 Teeth, 3 1/2 in Bore Dia., 6.7090 in Pitch Dia., PA Material
Mi Item #02911150
MFR #NS7700-21T 3-1/2IN S PA

Mfr description
614-119-1 NS7700-21T 3-1/2 SQ
  • 7700 Series Molded Split Sprocket with 21Teeth and a 3-1/2in Square Shaft-ready Bore in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.42/each

Specifications

Dimensions

  • Bore Diameter
    3 1/2 in
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    170.7 mm
  • Pitch
    170.43 mm
  • Pitch Diameter  
    6.7090 in
  • Tooth Width
    12.4 mm
  • Weight
    0.97 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS7700
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Strands Across
    1
  • Number Of Teeth  
    21
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699407037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)