Specifications
Dimensions
- Bore Diameter32 mm
- Stroke25 mm
Details
- Auto-SwitchSolid State, Gen. Purpose, 2 Wire, Horizontal
- Compact Cylinder TypeGuide Rod
- Cylinder SeriesCQM
- Manufacturer Catalog
- Number Of Auto Switches2
- Product TypeCompact Air Cylinders
Overview
Mfr description
CDQMA32NN-25-M9B