Specifications
Dimensions
- Body Size3/8 standard
- Output Port Type1/4 Female BSPT Threaded in
- Overall Height43.3 mm
- Overall Length48.3 mm
- Overall Width23 mm
- Tube Size3/8 (OD) in
Details
- Body MaterialBrass, PBT
- Flow Coefficient Cv Flow Factor Kv14 mm²
- Maximum Operating Pressure+1 Mpa2
- MeteringMeter Out
- Minimum Operating Pressure+0.1 MPa
- Operating MediumAir
- Operating Pressure Range+0.1 to +1 MPa
- Operating Temperature Range-5 to +60 °C
- Piping TypeElbow
- Port Connection TypePush To Connect
- Proof Pressure+1.5 MPa
- Seal MaterialNitrile
- Standards MetJIS
- Thread StandardBSPT
- Valve FunctionNeedle
Overview
Mfr description
AS3201F-02-11S SPEED CONTROLLER, ONE
- Speed controller with one-touch fittings
- Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
- Maximum operating pressure 1MPa
- Meter in or meter out control
- Port sizes: M3, M5, U10/32, 01, 02, 03, 04
- Various tube O.D. in both metric and inch