Motion
J7290-6M

PROTO TOOLS
J7290-6M

Impact Socket - 6 mm Socket, 3/8 in Drive, Hex Bit, 2-23/32 in OAL, Metric
Mi Item #02911233
MFR #J7290-6M
Price$17.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7290-6M

Impact Socket - 6 mm Socket, 3/8 in Drive, Hex Bit, 2-23/32 in OAL, Metric
Mi Item #02911233
MFR #J7290-6M

Mfr description
J7290-6M SKT IMP BIT 3/8DR 6M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.55/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-23/32 in
  • Socket Size
    6 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Hex Bit
  • UPC_NO
    662679163525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)