Specifications
Dimensions
- Drive Size3/8 in
- Overall Length2-23/32 in
- Socket Size1/8 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleBit
- Socket PointsHex Bit
- Socket TypeHex Bit
- UPC_NO662679163433
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)