Motion
J72907/32

PROTO TOOLS
J72907/32

Impact Socket - 7/32 in Socket, 3/8 in Drive, Hex Bit, 2-23/32 in OAL, Imperial
Mi Item #02911242
MFR #J72907/32
Price$18.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J72907/32

Impact Socket - 7/32 in Socket, 3/8 in Drive, Hex Bit, 2-23/32 in OAL, Imperial
Mi Item #02911242
MFR #J72907/32

Mfr description
J7290 7/32 SKT IMP HEX BIT 3/8DR 7/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.40/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2-23/32 in
  • Socket Size
    7/32 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Hex Bit
  • UPC_NO
    662679163464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)