Motion
DH-AP-4/
Plate With Tie-Off Anchor
Mi Item #02911248
MFR #DH-AP-4/
Price$512.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate With Tie-Off Anchor
Mi Item #02911248
MFR #DH-AP-4/

Mfr description
DH-AP-4 ANCHOR PLATE W/TIE-OFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$512.48/each

Specifications

Dimensions

  • Height
    3 in
  • Length
    8 in
  • Tensile Strength
    5000 lbs
  • Width
    10 in

Details

  • Color
    Silver
  • Material
    Steel
  • Standards Met
    OSHA 1910.66, OSHA 1926.502, ANSI A10.32 and ANSI Z359.1
  • UPC_NO
    612230122201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)