Motion
RAS 25
Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #02911267
MFR #RAS 25
Price$184.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #02911267
MFR #RAS 25

Mfr description
RAS 25 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.17/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4380 in
  • Base Width
    1.4690 in
  • Bolt Center Diameter
    4.1260 in
  • Bolt Center To Center Length
    4.1260 in
  • Bolt Hole Diameter
    0.4375 in
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in
  • Bore Length
    1.7480 in
  • Housing Width
    1.4690 in
  • Inside Diameter
    0.9840 in
  • Length
    5.5000 in
  • Length Through Bore
    1.7480 in
  • Overall Width
    1.4690 in
  • Shaft Diameter
    25 mm
  • Width
    1.4690 in, 37.29 mm

Details

  • Bearing Number
    GE25KRRB
  • Bearing Type
    Ball
  • Distance Between Mounting Hole Cen
    4.1260 in
  • Dynamic Load Capacity
    3490 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    2-Bolt Pillow Block
  • Housing Material
    Cast Iron
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Material
    Cast Iron
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    GE25KRRB
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Shroud
  • Sealing Type
    Shroud
  • Series
    Industrial
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    1750 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)