Motion
C-2122  ROLLER LINK

TSUBAKI (UST)
C-2122 ROLLER LINK

Roller Link - 2122 / 3 in Pitch
MI ITEM #02911414
MFR #C-2122 ROLLER LINK
Price$88.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C-2122 ROLLER LINK

Roller Link - 2122 / 3 in Pitch
MI ITEM #02911414
MFR #C-2122 ROLLER LINK

Mfr description
C2122H ROLLER LINK OVERSIZE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.21/each

Specifications

Dimensions

  • Chain Size & Pitch
    2122 / 3 in
  • Pin Diameter
    0.156 in
  • Plate Thickness
    0.060 in
  • Weight
    0.03 lb

Details

  • Chain Number & Pitch
    2122 / 3 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2040
  • Standards Met
    ASME B29
  • UPC_NO
    097039181985

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)