Motion
RT1981
Air Powered Router - 1.5 hp, 1/2 in Collet, 20000 rpm, 38 cfm
Mi Item #02911426
MFR #RT1981
Price$1,413.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Powered Router - 1.5 hp, 1/2 in Collet, 20000 rpm, 38 cfm
Mi Item #02911426
MFR #RT1981

Mfr description
RT1981 1.5HP 20,000 RPM ROUTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,413.50/each

Specifications

Dimensions

  • Collet Size
    1/2 in
  • Inlet Size
    1/4 in
  • Overall Height
    7.6 in
  • Tool Weight
    4-1/2 lb

Details

  • Air Consumption
    38 cfm
  • Air Pressure
    90 psi
  • Handle Throttle Style
    Twist Throttle
  • Horsepower
    1.5 hp
  • Maximum Speed
    20000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)