Motion
60D32 CHAIN

TSUBAKI (UST)
60D32 CHAIN

Roller Chain - D-3 Series, 60 / 3/4 in, Riveted, 1 Strand, Lambda Material, 10 ft Length
Mi Item #02911440
MFR #60D32 CHAIN
Price$86.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60D32 CHAIN

Roller Chain - D-3 Series, 60 / 3/4 in, Riveted, 1 Strand, Lambda Material, 10 ft Length
Mi Item #02911440
MFR #60D32 CHAIN

Mfr description
60 RIV 2L/D-3 10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.51/ft

Specifications

Dimensions

  • Extended Pin Projection
    0.563 in
  • Inside Width
    0.500 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pitch
    3/4 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    1.15 lb

Details

  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    60D32 CHAIN
  • Material
    Lambda
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    D-3
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039222800
  • Working Load Capacity
    1410 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)