Motion
CWC-W 5 in x 50 ft

FLEXAUST INC
CWC-W 5 in x 50 ft

Ducting Hose - 5.000 in ID, 50 ft Length, Double-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix & yellow external PVC coated polyester wearstrip, Polyester Material, 20.00 psi
Mi Item #02911472
MFR #CWC-W 5 in x 50 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
CWC-W 5 in x 50 ft

Ducting Hose - 5.000 in ID, 50 ft Length, Double-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix & yellow external PVC coated polyester wearstrip, Polyester Material, 20.00 psi
Mi Item #02911472
MFR #CWC-W 5 in x 50 ft

Mfr description
1110500050 5"ID X 50' CWC-W 2-PLY NEOPRE
  • Wearstrip offers additional external abrasion & drag resistance
  • Good crush resistance & tensile strength
  • Neoprene coating offers excellent abrasion & chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    3.600 in
  • Inside Diameter
    5.000 in
  • Length
    50 ft
  • Weight
    0.56 lbs/ft

Details

  • Application
    Air Duct Cleaning, Bridge Cleaning Filtering, Flame Retardant, Furnace Duct Cleaning, Sand Blasting, Tractor Pull Exhaust
  • Coating
    Neoprene
  • Color
    Black with Yellow Wearstrip
  • Compression Ratio
    4:1
  • Construction
    Double-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix & yellow external PVC coated polyester wearstrip
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1110500050
  • Manufacturer Product Page
  • Negative Pressure
    12.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix & External PVC Coated Polyester Wearstrip
  • Series
    Flexaust® CWC-W
  • Technical Data Sheet
  • Temperature Range
    -40 to 250 °F
  • Transported Substance
    Dust, Materials
  • Working Pressure
    20.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)