Motion
NCRB1BW20-180SE

SMC CORP OF AMERICA
NCRB1BW20-180SE

NC(D)RB1*W10~30, Rotary Actuator, Vane Style - Basic Mount, 180 ° Angle of Rotation
Mi Item #02911478
MFR #NCRB1BW20-180SE
Price$112.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCRB1BW20-180SE

NC(D)RB1*W10~30, Rotary Actuator, Vane Style - Basic Mount, 180 ° Angle of Rotation
Mi Item #02911478
MFR #NCRB1BW20-180SE

Mfr description
NCRB1BW20-180SE ACTUATOR, TOP-PORTED
  • Light weight and compact size
  • High reliability and long life
  • Mountable with auto switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.41/each

Specifications

Dimensions

  • Body Size
    20 mm
  • Port 1 Size/Type
    Axial Direction
  • Port 2 Size/Type
    Axial Direction

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    180 °
  • Cushion Type
    None
  • Magnet
    No
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)