Motion
PCM 505560 M

SKF
PCM 505560 M

Die & Mold Plain-Bearing - 50 mm Bore, 55 mm OD, 60 mm Length, POM Material
MI ITEM #02911526
MFR #PCM 505560 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 505560 M

Die & Mold Plain-Bearing - 50 mm Bore, 55 mm OD, 60 mm Length, POM Material
MI ITEM #02911526
MFR #PCM 505560 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCM505560M , BUSHING

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    POM
  • Inside Diameter
    50 mm
  • Overall Length
    60 mm
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Weight
    3.77 lbs
  • UPC_NO
    7316571475745
  • Outside Diameter
    55 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought