Motion
KBDG5V-8-2C-330N-X-T-M-1-PE7-H1-10

VICKERS BY DANFOSS
KBDG5V-8-2C-330N-X-T-M-1-PE7-H1-10

02-353396 Directional Control Valve - Pilot Actuation, 4-Way, D08 Valve, 88 gpm Max Flow, 24 V dc Coil
MI ITEM #02911544
MFR #KBDG5V-8-2C-330N-X-T-M-1-PE7-H1-10
List Price$7,318.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBDG5V-8-2C-330N-X-T-M-1-PE7-H1-10

02-353396 Directional Control Valve - Pilot Actuation, 4-Way, D08 Valve, 88 gpm Max Flow, 24 V dc Coil
MI ITEM #02911544
MFR #KBDG5V-8-2C-330N-X-T-M-1-PE7-H1-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,318.96/each for your price

Overview

Mfr description
KBDG5V 8 2C330N XT M1 PE7 H1 10

Specifications

  • Actuation
    Pilot
  • Valve Size
    D08
  • Maximum Flow Rate
    88 gpm
  • Maximum Operating Pressure
    5000 psi
  • Coil Voltage
    24 V dc
  • Spool Type
    Closed Center (All Ports)
  • Spool Spring Arrangement
    Spring Centered
  • Flow Direction
    4-Way
  • Electrical Connector Type
    7-Pin Connector With Plug
  • Design Number
    10
  • T Port Pressure Rating
    3045 psi
  • Valve Application
    Industrial
  • Mounting Type
    Subplate
  • Max Ambient Temperature
    +158 °F
  • Max Operating Temperature
    158 °F
  • Min Operating Temperature
    32 °F
  • Overall Height
    257.3 mm
  • Overall Width
    117 mm
  • Overall Length
    352 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought