Motion
LRT506025
Inner Ring - 50 mm Bore, 60 mm OD
Mi Item #02911562
MFR #LRT506025
Price$56.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 60 mm OD
Mi Item #02911562
MFR #LRT506025

Mfr description
LRT506025 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.67/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    60 mm
  • Overall Width
    25.5 mm
  • Weight
    0.36 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT506025 is a needle roller bearing inner ring with a 50 mm bore diameter, 60 mm outside diameter, 25.5 mm overall width, and 0.36 lb weight, engineered for industrial applications requiring durable inner race support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT506025
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)