Motion
UR224A REPAIR KIT

LINK-BELT
UR224A REPAIR KIT

Ball Insert Bearing -
Mi Item #02911584
MFR #UR224A REPAIR KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UR224A REPAIR KIT

Ball Insert Bearing -
Mi Item #02911584
MFR #UR224A REPAIR KIT

Mfr description
UR224A REPAIR KITUR224A
  • 1 1/2" Replacment Insert Kit for FF200 Series Ball Bearing Trough Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Weight
    3.15 lbs

Details

  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327149635
  • Product Type
    Ball Insert Bearings
  • Retainer Material
    Nylon
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327149635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)