Motion
AOCH-25-R65-2P
Air Cooled Heat Exchanger - Series AOCH, Size 25, SAE-32 (2-1/2-12) Port Size, 2 Passes
Mi Item #02911627
MFR #AOCH-25-R65-2P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AOCH, Size 25, SAE-32 (2-1/2-12) Port Size, 2 Passes
Mi Item #02911627
MFR #AOCH-25-R65-2P

Mfr description
AOCH-25-R65-2P OIL COOLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    28.68 in
  • Overall Length
    26.68 in
  • Port Size
    SAE 32 (2-1/2–12 UN)
  • Unit Size
    25

Details

  • Body Material
    Steel
  • Flow Rate
    250 gpm
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F
  • Number Of Passes
    2
  • Series
    AOCH
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)