Motion
NOSEOVER 905 BWR 6IN STANDARD NYLTRN

REXNORD INC
NOSEOVER 905 BWR 6IN STANDARD NYLTRN

Flat Top Conveyor Chain Accessory - Modular Nose-Over Bar, 2.62 in Width, Moly Reinforced Nylon (Nosebar), Reinforced Polyamide (Base) Material
Mi Item #02911710
MFR #NOSEOVER 905 BWR 6IN STANDARD NYLTRN
Price$37.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NOSEOVER 905 BWR 6IN STANDARD NYLTRN

Flat Top Conveyor Chain Accessory - Modular Nose-Over Bar, 2.62 in Width, Moly Reinforced Nylon (Nosebar), Reinforced Polyamide (Base) Material
Mi Item #02911710
MFR #NOSEOVER 905 BWR 6IN STANDARD NYLTRN

Mfr description
905-655711 NOSEOVER TRANS ASY STD
  • Standard Low Profile Nose-over Bar
  • Clamp in Polyamide Material
  • Sliding Profile In Nylatron®
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.27/each

Specifications

Dimensions

  • Length
    12 in
  • Overall Height
    3/4 in
  • Weight
    0.50 lbs
  • Width
    2.62 in

Details

  • Accessory Type
    Modular Nose-Over Bar
  • Country of Origin
    Mexico
  • Material
    Moly Reinforced Nylon (Nosebar), Reinforced Polyamide (Base)
  • UPC_NO
    793699272413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)