Motion
7261 MENS LG
Leather Double Palm Glove with Canvas Back - L or Size 9, Leather
MI ITEM #02911720
MFR #7261 MENS LG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Canvas Back - L or Size 9, Leather
MI ITEM #02911720
MFR #7261 MENS LG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7261 MENS LG DOUBLE PALM GLOVE

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Double Palm with Canvas Back
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Palm Features
    Double Leather Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Unlined
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought