Motion
FY 512 M

SKF
FY 512 M

Flange-Mount Housing Only - 4-Bolt Flange
Mi Item #02911914
MFR #FY 512 M
Price$204.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 512 M

Flange-Mount Housing Only - 4-Bolt Flange
Mi Item #02911914
MFR #FY 512 M

Mfr description
FY512M BASE MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.76/each

Specifications

Dimensions

  • Bolt Center To Center Length
    143 mm
  • Overall Length Diameter
    175 mm
  • Weight
    5.73 lbs

Details

  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    7316571176192
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FY
  • UPC_NO
    7316571176192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)