Motion
MHQG2-32D2
MHQG2-32D2 Parallel Gripper - Double-Acting, 2 Finger Through Hole (High Rigidity)
Mi Item #02911972
MFR #MHQG2-32D2
Price$529.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHQG2-32D2 Parallel Gripper - Double-Acting, 2 Finger Through Hole (High Rigidity)
Mi Item #02911972
MFR #MHQG2-32D2

Mfr description
MHQG2-32D2 GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.83/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Open Width  
    20 mm
  • Port Size
    1/8 BSPT

Details

  • Action
    Double-Acting
  • Additional Details
    The series MHQJ2 offers specially designed dust covers that protect internal parts from contamination. Three boot materials are available for different applications. The standard rubber (CR) is for general-purpose applications. Fluororubber (FKM) is recommended when the gripper will be subjected to cutting oil, etc. A silicone rubber (Si) model is suitable for clean room and food industry applications. Switches can be integrally mounted. The MHQG2 is a parallel internal/external holding type gripper offered in a single or double acting model with a variety of finger mounting options. The MHQG2 is available in 32 and 40mm bore sizes, and is auto switch capable.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Through Hole (High Rigidity)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    139 N
  • Holding Force Open 72 Psi
    88 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    15 psi
  • Operating Pressure Range
    15 psi to 87 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)