Motion
RHCL50-660-C73Z

SMC CORP OF AMERICA
RHCL50-660-C73Z

Round Body Non-Repairable Air Cylinder -
Mi Item #02911985
MFR #RHCL50-660-C73Z
Price$864.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RHCL50-660-C73Z

Round Body Non-Repairable Air Cylinder -
Mi Item #02911985
MFR #RHCL50-660-C73Z

Mfr description
RHCL50-660-C73Z CYLINDER, RHC, HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$864.46/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Cylinder Size
    Standard
  • Overall Height
    88.5 mm
  • Overall Length
    995 mm
  • Overall Width
    73 mm
  • Port Size
    1/2 BSPT
  • Pull Force At 100 Psi
    1160 N
  • Push Force At 100 Psi
    1370 N
  • Rod Size
    M18x1.5
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Stroke  
    660 mm

Details

  • Body Material
    Aluminum Alloy
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Minimum Operating Pressure
    0.05 MPa
  • Mounting Type
    Axial Foot Mount
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    RHC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)