Motion
ARCANOL-TEMP90-5KG

FAG (SCHAEFFLER)
ARCANOL-TEMP90-5KG

Bearing Grease - Higher Temp Capability For Motor Bearings, Traction Motors, Generators, Polyurea Thickener, Pao+Mineral Oil Base, 3 Nlgi Grade, -40 To 160°C, 5Kg Bucket
Mi Item #02912104
MFR #ARCANOL-TEMP90-5KG
Price$326.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
ARCANOL-TEMP90-5KG

Bearing Grease - Higher Temp Capability For Motor Bearings, Traction Motors, Generators, Polyurea Thickener, Pao+Mineral Oil Base, 3 Nlgi Grade, -40 To 160°C, 5Kg Bucket
Mi Item #02912104
MFR #ARCANOL-TEMP90-5KG

Mfr description
ARCANOL-TEMP90-5KG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.71/each

Specifications

Dimensions

  • Container Size
    5 kg
  • NLGI Grade
    2
  • Weight
    11.00 lbs

Details

  • Application
    Bearings
  • Dropping Point
    +220 °C
  • Temperature Range
    -30 to +140 °C
  • Type
    General Purpose
  • UPC_NO
    4026677845153
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)