Motion
6306DDUC4
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width
MI ITEM #02912110
MFR #6306DDUC4
Your Price$111.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width
MI ITEM #02912110
MFR #6306DDUC4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$111.53/each(List $114.74)

Overview

Mfr description
6306 DDU C4 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    19 mm
  • Overall Width
  • Overall Length
    19 mm
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    19 mm
  • Manufacturer Catalog Number
    6306DDUC4
  • Manufacturer Upc Number
    029176521157
  • UPC_NO
    029176521157
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6306DDUC4 is a 30 mm bore radial/deep groove ball bearing with a 72 mm OD and 19 mm width, ideal for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text